Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXN32YU

VXN32YU

VXN32YU VALVE, MEDIA (SMARTCATALOG)

Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 130 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Stainless Steel

Part #

VXN32YU

BDI #

25643654

PRICE
$ 213.23 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
600.0
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.88 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.55115
Long Description
Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 110 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 130 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Height
3.13 Inch | 79.5 Millimeter
Overall Length
3.031 Inch | 77 Millimeter
Overall Width
1.575 Inch | 40 Millimeter