Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXZ240FEB

VXZ240FEB

VXZ240FEB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ240FEB

BDI #

25781459

PRICE
$ 111.13 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
720.0
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Grommet Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
3.287 Inch | 83.5 Millimeter
Overall Height
3.66 Inch | 92.96 Millimeter