Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXZ240FZ3EB

VXZ240FZ3EB

VXZ240FZ3EB

Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ240FZ3EB

BDI #

17895187

PRICE
$ 118.50 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.812
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6 Cv Factor | 15MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Surge Voltage Suppressor | Without Connector | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.65347
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.917 Inch | 99.5 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Height
4.665 Inch | 118.5 Millimeter