Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VXZ260KZ2B

VXZ260KZ2B

VXZ260KZ2B, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

Solenoid Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass

Part #

VXZ260KZ2B

BDI #

25764217

PRICE
$ 182.20 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
1.33
Valve Type
Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Length
4.52 Inch | 114.8 Millimeter
Overall Height
5.312 Inch | 134.93 Millimeter
Overall Width
2.598 Inch | 66 Millimeter