Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

104104-N02

104104-N02

104104-N02 NEEDLE VALVE ; 1/4" NPT

Needle Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F

Part #

81397259

BDI #

18304524

PRICE
$ 56.47 / each

QTY

INVENTORY:
1
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
40141602
Valve Type
Needle
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
0 To 200 Deg F
Inch - Metric
Inch
Other Features
In-Line | Composite
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
104104-N02
Weight / LBS
0.02
Long Description
Needle Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Overall Height
2.828 Inch | 71.831 Millimeter
Overall Length
1.906 Inch | 48.412 Millimeter
Overall Width
0.938 Inch | 23.825 Millimeter