Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EK41DA00-KC0-KL0

EK41DA00-KC0-KL0

EK41DA00-KC0-KL0 SOLENOID VALVE ; NON RETURNABLE 1/4 3W 2P NON-DETENT

Directional Control Valve; 1/4" NPTF; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Non-Detent Return; 150 PSI; -20 To 120 Deg F; Aluminum

Part #

74183

BDI #

178428

PRICE
$ 575.91 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
40141605
EAN
0781711741832
Valve Type
Directional Control
Port Type
1/4" NPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever | Non-Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
-20 To 120 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Directional Control
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
74183
Long Description
Directional Control Valve; 1/4" NPTF; 3 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Non-Detent Return; 150 PSI; -20 To 120 Deg F; Aluminum
Overall Length
6.08 Inch | 154.432 Millimeter
Overall Width
1.26 Inch | 32.004 Millimeter
Overall Height
4.53 Inch | 115.062 Millimeter