Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC51-8SAE

FC51-8SAE

FC51-8SAE DIRECTIONAL CONTROL VALVE ; FLOW CONTROL -8SAE PORTS 0-8

Flow Control Valve; 8 MM SAE Port; 3 Port | 3 Way; 2 Position; Hydraulic; Hand Lever; 3000 PSICast Iron

Part #

FC51-8SAE

BDI #

26318211

PRICE
$ 153.46 / each

QTY

Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.765
UNSPSC
40141600
Valve Type
Flow Control
Port Type
8 MM SAE
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Metric
Other Features
Full Range Pressure Compensating Variable
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Weight / LBS
7.75
Long Description
Flow Control Valve; 8 MM SAE Port; 3 Port | 3 Way; 2 Position; Hydraulic; Hand Lever; 3000 PSICast Iron
Overall Height
4.96 Inch | 125.984 Millimeter
Overall Length
4.6 Inch | 116.85 Millimeter