Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M514LR

M514LR

M514LR PNEUMATIC VALVE ; ROTARY LEVER

Flow Control Valve; 1/2" FNPT Port; 4 Port | 4 Way; 3 Position; Pneumatic; Rotary Hand Lever; 140 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum

Part #

99849937

BDI #

18302426

PRICE
$ 289.82 / each

QTY

INVENTORY:
2
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.997
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/2" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Rotary Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
20 To 140 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.4 Cv Factor | Air Fluid | 85 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
M514LR
Long Description
Flow Control Valve; 1/2" FNPT Port; 4 Port | 4 Way; 3 Position; Pneumatic; Rotary Hand Lever; 140 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
2.953 Inch | 75 Millimeter
Overall Length
5.538 Inch | 140.665 Millimeter
Overall Height
4.291 Inch | 109 Millimeter