Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HHMB20L

HHMB20L MOP BUCKET W/WRINGER ; MOLDED PLASTIC 21QT

21-quart, corrosion resistant, yellow compact mopping bucket with wringer. Features 2 In. nonmarking gray casters. Includes structurally formed detachable squeeze wringer that locks into place on the mop bucket. Wringer dimensions: 8.25 In. W. x 8.5 In. H. x 5.25 In. L. Reinforced nylon bearings provide smooth operation and welded steel handle provides structural soundness and easy transport. Lightweight design for smaller jobs, accommodates up to 20-ounce mops. Includes removable divider insert to separate dirty and clean water.

Part #

HHMB20L

BDI #

25254394

QTY

Manufacturer Name
DO IT BEST WWW.DOITBEST.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
47130000
EAN
0009326606453
Long Description
21-quart, corrosion resistant, yellow compact mopping bucket with wringer. Features 2 In. nonmarking gray casters. Includes structurally formed detachable squeeze wringer that locks into place on the mop bucket. Wringer dimensions: 8.25 In. W. x 8.5 In. H. x 5.25 In. L. Reinforced nylon bearings provide smooth operation and welded steel handle provides structural soundness and easy transport. Lightweight design for smaller jobs, accommodates up to 20-ounce mops. Includes removable divider insert to separate dirty and clean water.