Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

007030

007030

007030 ANTI-SPATTER AEROSOL ; WELD-KLEEN HD 20 OZ

Anti-Spatter; 20Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Methylene Chloride, High Oleic Safflower Oil and Carbon Dioxide Chemical Compound; Colorless Color; 20Oz Fill Amount; Ether-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6 Each/Box Quantity; 1.31 Nominal Specific Gravity; Weld-Kleen HD Anti-Spatter Type; For Welding Application

Part #

007030

BDI #

18441166

PRICE
$ 24.56 / each

QTY

CATEGORY
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.51
UNSPSC
23271801
EAN
0731592703016
Noun
Anti-Spatter
Manufacturer URL
Product Detail
Anti-Spatter
Product Specification
20Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Methylene Chloride, High Oleic Safflower Oil and Carbon Dioxide Chemical Compound; Colorless Color; 20Oz Fill Amount; Ether-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6 Each/Box Quantity; 1.31 Nominal Specific Gravity; Weld-Kleen HD Anti-Spatter Type
Long Description
Anti-Spatter; 20Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Methylene Chloride, High Oleic Safflower Oil and Carbon Dioxide Chemical Compound; Colorless Color; 20Oz Fill Amount; Ether-Like Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6 Each/Box Quantity; 1.31 Nominal Specific Gravity; Weld-Kleen HD Anti-Spatter Type; For Welding Application