Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHW-N-1100

SHW-N-1100

SHW-N-1100 WELDING HOSE REEL ; SPRING RECTRACTABLE 1/4"X100' 200PSI

Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 25-1/2" Nominal Height; 1/4" Nominal Hose Inside Diameter; 100FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; Includes 18" Inlet Assembly, Adjustable Check Ball; 24" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200PSI Nominal Pressure; 9/16" To 18 UNF Thread TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; For MAPP Gas, Propane and Natural Gas Application; For Used With Oxy-Acetylene

Part #

SHW-N-1100

BDI #

24755785

PRICE
$ 1,201.11 / each

QTY

CATEGORY
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
37.8
UNSPSC
23270000
EAN
0674255725485
Noun
Welding Cable and Hose Reel
Manufacturer URL
Weight / LBS
88.95
Product Detail
Welding Cable and Hose Reel
Product Specification
1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 25-1/2" Nominal Height; 1/4" Nominal Hose Inside Diameter; 100FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type
Long Description
Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 25-1/2" Nominal Height; 1/4" Nominal Hose Inside Diameter; 100FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; Includes 18" Inlet Assembly, Adjustable Check Ball; 24" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200PSI Nominal Pressure; 9/16" To 18 UNF Thread TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; For MAPP Gas, Propane and Natural Gas Application; For Used With Oxy-Acetylene