Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHW-N-150

SHW-N-150

SHW-N-150 WELDING HOSE REEL ; SPRING RECTRACTABLE 1/4"X50' 200PSI

Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; 19-1/2" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200 PSI Nominal Pressure; 9/16" to 18 UNF Thread - TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; Includes 18" Inlet Assembly, Adjustable Check Ball and 50FT hose; For Oxy-Acetylene Welding Gas Application; For Used With Oxy-Acetylene

Part #

SHW-N-150

BDI #

24755787

PRICE
$ 813.93 / each

QTY

CATEGORY
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
28.8
UNSPSC
23270000
EAN
0674255719637
Noun
Welding Cable and Hose Reel
Manufacturer URL
https://www.coxreels.com
Weight / LBS
59.5
Product Detail
Welding Cable and Hose Reel
Product Specification
1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; 19-1/2" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200 PSI Nominal Pressure; 9/16" to 18 UNF Thread - TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width
Long Description
Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; R Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; 19-1/2" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200 PSI Nominal Pressure; 9/16" to 18 UNF Thread - TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; Includes 18" Inlet Assembly, Adjustable Check Ball and 50FT hose; For Oxy-Acetylene Welding Gas Application; For Used With Oxy-Acetylene