Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHWT-N-150

SHWT-N-150

SHWT-N-150 WELDING HOSE REEL ; SPRING RECTRACTABLE 1/4"X50' 200PSI

Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; T Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; Includes 18" Inlet Assembly, Adjustable Check Ball; 19-1/2" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200PSI Nominal Pressure; 9/16"-18 UNF Thread TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; For MAPP Gas, Propane and Natural Gas Application; For Used With MAPP, Propane and Natural Gas and Fuel

Part #

SHWT-N-150

BDI #

24755795

PRICE
$ 932.52 / each

QTY

CATEGORY
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
28.8
UNSPSC
23270000
EAN
0674255719736
Noun
Welding Cable and Hose Reel
Manufacturer URL
Weight / LBS
60.35
Product Detail
Welding Cable and Hose Reel
Product Specification
1" Bearing Size; Lubricated Precision Bearing Type; T Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type
Long Description
Welding Cable and Hose Reel; 1" Bearing Size; Lubricated Precision Bearing Type; T Grade; 21-1/4" Nominal Height; 1/4" Nominal Hose Inside Diameter; 50FT Hose Length; 17/32" Nominal Hose Outside Diameter; Welding Hose Hose Type; Includes 18" Inlet Assembly, Adjustable Check Ball; 19-1/2" Nominal Length; Floor, Wall, Ceiling, Bench, Truck Mounting; 200PSI Nominal Pressure; 9/16"-18 UNF Thread TPI or Pitch; Hose Reel Type; 10-1/4" Nominal Width; For MAPP Gas, Propane and Natural Gas Application; For Used With MAPP, Propane and Natural Gas and Fuel