Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YOR-107-A

YOR-107-A

YOR-107-A SPAT-R-PRUF ANTI-SPATTER ; NOZZLE-KLEEN AEROSOL 11OZ

Anti-Spatter; 20Oz Nominal Capacity Volume; 11Oz Nominal Capacity Weight; White Mineral Oil, N-Butane, Propane and Oleic Acid Chemical Compound; Colorless To Amber Color; 11Oz Fill Amount; 259.5 Deg F Nominal Flash Point; Mild Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 EA/CS Quantity; NOZZLE-KLEEN York 107A Anti-Spatter and SPAT-R-PRUF Compound Type; For Welding Application

Part #

YOR-107-A

BDI #

22082606

PRICE
$ 22.21 / each

QTY

CATEGORY
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
12350000
EAN
0746450001401
Noun
Anti-Spatter
Manufacturer URL
Product Detail
Anti-Spatter
Product Specification
20Oz Nominal Capacity Volume; 11Oz Nominal Capacity Weight; White Mineral Oil, N-Butane, Propane and Oleic Acid Chemical Compound; Colorless To Amber Color; 11Oz Fill Amount; 259.5 Deg F Nominal Flash Point; Mild Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 EA/CS Quantity; NOZZLE-KLEEN York 107A Anti-Spatter and SPAT-R-PRUF Compound Type
Long Description
Anti-Spatter; 20Oz Nominal Capacity Volume; 11Oz Nominal Capacity Weight; White Mineral Oil, N-Butane, Propane and Oleic Acid Chemical Compound; Colorless To Amber Color; 11Oz Fill Amount; 259.5 Deg F Nominal Flash Point; Mild Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 EA/CS Quantity; NOZZLE-KLEEN York 107A Anti-Spatter and SPAT-R-PRUF Compound Type; For Welding Application