Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1PWBC

1PWBC

1PWBC DUALVEE BUSHING ; BWC LO SIZE 1

Bushing; Concentric Support; 0.157 IN ID X 0.187 IN OD X 0.38 IN L; Stainless Steel; Used with BWIC1 Wheel

Part #

1PWBC

BDI #

19117376

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
Product Name
Bushing
Product Type
Concentric Support
Size
0.157 IN ID X 0.187 IN OD X 0.38 IN L
Material
Stainless Steel
Used With
BWIC1 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.44 Inch Head Dia | M4 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
1PWBC
Weight / LBS
0.003
Long Description
Bushing; Concentric Support; 0.157 IN ID X 0.187 IN OD X 0.38 IN L; Stainless Steel; Used with BWIC1 Wheel