Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2PWBX

2PWBX

2PWBX ECCENTRIC SUPPORT BUSHING ; LO PROFILE STEEL

Bushing; Eccentric Support; 0.25 IN ID X 0.375 IN OD X 0.525 IN L; Stainless Steel; Used with BWIE2 Wheel

Part #

2PWBX

BDI #

19117433

PRICE
$ 28.41 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.25 IN ID X 0.375 IN OD X 0.525 IN L
Material
Stainless Steel
Used With
BWIE2 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.563 Inch Hex | 1/4 Inch Fastener | 0.024 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
2PWBX
Weight / LBS
0.013
Long Description
Bushing; Eccentric Support; 0.25 IN ID X 0.375 IN OD X 0.525 IN L; Stainless Steel; Used with BWIE2 Wheel