Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2PWRX

2PWRX

2PWRX WRENCH ECC BUSHING ; 4130 ST 0.43 X 4.22 X 13 GAUGE

Wrench; Eccentric Bushing; 14.3 MM Opening X 114.3 MM L X 2.3 MM T; Steel; Used with BWIC2M | BWIE2M Wheel

Part #

2PWRX

BDI #

19117435

PRICE
$ 47.49 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
27111700
Product Name
Wrench
Product Type
Eccentric Bushing
Size
14.3 MM Opening X 114.3 MM L X 2.3 MM T
Material
Steel
Used With
BWIC2M | BWIE2M Wheel
Inch - Metric
Metric
Other Features
Can be Used for Both Inch/Metric Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
8204.12.00.00
Noun
Wrench
Keyword String
Eccentric Bushing
Manufacturer URL
Manufacturer Item Number
2PWRX
Long Description
Wrench; Eccentric Bushing; 14.3 MM Opening X 114.3 MM L X 2.3 MM T; Steel; Used with BWIC2M | BWIE2M Wheel