Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3PWBC

3PWBC

3PWBC CONCENTRIC SUPPORT BUSHING ; 0.313" ID X 0.472" OD X 0.74" L

Bushing; Concentric Support; 0.313" ID X 0.472" OD X 0.74" L; Stainless Steel; Used with BWIC3 Wheel

Part #

3PWBC

BDI #

19117439

QTY

INVENTORY:
100
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.74 IN L
Material
Stainless Steel
Used With
BWIC3 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.75 Inch Head Dia | 5/16 Inch Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
3PWBC
Weight / LBS
0.03
Long Description
Bushing; Concentric Support; 0.313" ID X 0.472" OD X 0.74" L; Stainless Steel; Used with BWIC3 Wheel