Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3PWBX

3PWBX

3PWBX ECCENTRIC SUPPORT BUSHING ; LO PROFILE STEEL

Bushing; Eccentric Support; 0.313" ID X 0.472" OD X 0.74" L; Stainless Steel; Used with BWIE3 Wheel

Part #

3PWBX

BDI #

19117440

PRICE
$ 36.78 / each

QTY

INVENTORY:
1
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.74 IN L
Material
Stainless Steel
Used With
BWIE3 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.75 Inch Hex | 5/16 Inch Fastener | 0.042 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
3PWBX
Weight / LBS
0.031
Long Description
Bushing; Eccentric Support; 0.313" ID X 0.472" OD X 0.74" L; Stainless Steel; Used with BWIE3 Wheel