Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4PWBC

4PWBC

4PWBC CONCENTRIC SUPPORT BUSHING ; LO PROFILE STEEL

Bushing; Concentric Support; 0.375 IN ID X 0.59 IN OD X 0.865 IN L; Stainless Steel; Used with BWIC4 Wheel

Part #

4PWBC

BDI #

19117473

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
0.375 IN ID X 0.59 IN OD X 0.865 IN L
Material
Stainless Steel
Used With
BWIC4 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.88 Inch Head Dia | 3/8 Inch Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
4PWBC
Weight / LBS
0.051
Long Description
Bushing; Concentric Support; 0.375 IN ID X 0.59 IN OD X 0.865 IN L; Stainless Steel; Used with BWIC4 Wheel