Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4PWBX

4PWBX

4PWBX ECCENTRIC BUSHING ; LO PROFILE STAINLESS STEEL

Bushing; Eccentric Support; 0.375 IN ID X 0.59 IN OD X 0.865 IN L; Stainless Steel; Used with BWIE4 Wheel

Part #

4PWBX

BDI #

19117474

PRICE
$ 45.10 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.375 IN ID X 0.59 IN OD X 0.865 IN L
Material
Stainless Steel
Used With
BWIE4 Wheel
Inch - Metric
Inch
Other Features
Low Profile | 0.875 Inch Hex | 3/8 Inch Fastener | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
4PWBX
Weight / LBS
0.053
Long Description
Bushing; Eccentric Support; 0.375 IN ID X 0.59 IN OD X 0.865 IN L; Stainless Steel; Used with BWIE4 Wheel