Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4PWRB

4PWRB

4PWRB WRENCH WHEELBOLT ; 4130 ST 0.99 X 5.98 X 10 GAUGE

Wrench; Wheel Bolt; 12.8 MM Opening X 138.9 MM L X 3.4 MM T; Steel; Used with SWIC4 | SWIE4 Wheel

Part #

4PWRB

BDI #

19117475

PRICE
$ 57.39 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
27111700
Product Name
Wrench
Product Type
Wheel Bolt
Size
12.8 MM Opening X 138.9 MM L X 3.4 MM T
Material
Steel
Used With
SWIC4 | SWIE4 Wheel
Inch - Metric
Metric
Other Features
Can be Used for Both Inch/Metric Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
8204.12.00.00
Noun
Wrench
Keyword String
Wheel Bolt
Manufacturer URL
Manufacturer Item Number
4PWRB
Long Description
Wrench; Wheel Bolt; 12.8 MM Opening X 138.9 MM L X 3.4 MM T; Steel; Used with SWIC4 | SWIE4 Wheel