Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4PWRX

4PWRX

4PWRX WRENCH ECC BUSHING ; 4130 ST 1.11 X 5.36 X 10 GAUGE

Wrench; Eccentric Bushing; 22.3 MM Opening X 147.3 MM L X 2.7 MM T; Steel; Used with BWIC4M | BWIE4M Wheel

Part #

4PWRX

BDI #

19117476

PRICE
$ 57.39 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
27111700
Product Name
Wrench
Product Type
Eccentric Bushing
Size
22.3 MM Opening X 147.3 MM L X 2.7 MM T
Material
Steel
Used With
BWIC4M | BWIE4M Wheel
Inch - Metric
Metric
Other Features
Can be Used for Both Inch/Metric Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Harmonized Tariff Code
8204.12.00.00
Noun
Wrench
Keyword String
Eccentric Bushing
Manufacturer URL
Manufacturer Item Number
4PWRX
Long Description
Wrench; Eccentric Bushing; 22.3 MM Opening X 147.3 MM L X 2.7 MM T; Steel; Used with BWIC4M | BWIE4M Wheel