Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4XLPWBX

4XLPWBX

4XLPWBX ECCENTRIC BUSHING ; LO PROFILE STAINLESS STEEL

Bushing; Eccentric Support; 0.563 IN ID X 0.865 IN OD X 1.178 IN L; Stainless Steel; Used with BWIE4XL Wheel

Part #

4XLPWBX

BDI #

19117478

PRICE
$ 57.32 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.563 IN ID X 0.865 IN OD X 1.178 IN L
Material
Stainless Steel
Used With
BWIE4XL Wheel
Inch - Metric
Inch
Other Features
Low Profile | 1.25 Inch Hex | 9/16 Inch Fastener | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
4XLPWBX
Weight / LBS
0.156
Long Description
Bushing; Eccentric Support; 0.563 IN ID X 0.865 IN OD X 1.178 IN L; Stainless Steel; Used with BWIE4XL Wheel