Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-3SS

B-3SS

B-3SS CONCENTRIC SUPPORT BUSHING ; STD PROFILE

Bushing; Concentric Support; 0.313" ID X 0.472" OD X 0.99" L; Stainless Steel; Used with BWIC3 Wheel

Part #

B3SS

BDI #

19117523

PRICE
$ 7.45 / each

QTY

INVENTORY:
12
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Material
Stainless Steel
Used With
BWIC3 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.75 Inch Head Dia | 5/16 Inch Fastener | 0.042 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
B3SS
Weight / LBS
0.055
Long Description
Bushing; Concentric Support; 0.313" ID X 0.472" OD X 0.99" L; Stainless Steel; Used with BWIC3 Wheel