Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B1SS

B1SS

B-1SS CONCENTRIC SUPPORT BUSHING ; STD PROFILE

Bushing; Concentric Support; 0.141 IN ID X 0.187 IN OD X 0.55 IN L; Stainless Steel; Used with BWIC1 Wheel

Part #

B1SS

BDI #

18478424

PRICE
$ 4.39 / each

QTY

INVENTORY:
4
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
0.141 IN ID X 0.187 IN OD X 0.55 IN L
Material
Stainless Steel
Used With
BWIC1 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.44 Inch Head Dia | No.6 Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
L00220
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
B1SS
Weight / LBS
0.01
Long Description
Bushing; Concentric Support; 0.141 IN ID X 0.187 IN OD X 0.55 IN L; Stainless Steel; Used with BWIC1 Wheel