Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B2SS

B2SS

B-2SS CONCENTRIC SUPPORT BUSHING ; STD PROFILE

Bushing; Concentric Support; 0.25" ID X 0.375" OD X 0.706" L; Stainless Steel; Used with BWIC2 Wheel

Part #

B2SS

BDI #

18478425

PRICE
$ 5.01 / each

QTY

INVENTORY:
5
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171600
Product Name
Bushing
Product Type
Concentric Support
Size
0.25 IN ID X 0.375 IN OD X 0.706 IN L
Material
Stainless Steel
Used With
BWIC2 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.56 Inch Head Dia | 1/4 Inch Fastener
Category - BDI
V Rail Accessories
Product Group - BDI
L00220
Noun
Bushing
Keyword String
Concentric Support
Manufacturer URL
Manufacturer Item Number
B2SS
Weight / LBS
0.023
Long Description
Bushing; Concentric Support; 0.25" ID X 0.375" OD X 0.706" L; Stainless Steel; Used with BWIC2 Wheel