Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BGXH55BEHZ0

BGXH55FENZ1

BGXH55FENZ1 LINEAR GUIDE RUNNER BLOCK ; SIZE 55 EXTRA LONG LG NORMAL CL

Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 55; Flange Design Type; Extra Long Length; Normal Precision Class; Low Pretension

Part #

BGXH55FENZ1

BDI #

23073748

PRICE
$ 528.12 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
5.16
UNSPSC
23153030
EAN
4547359993820
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 55; Flange Design Type; Extra Long Length; Normal Precision Class; Low Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 55; Flange Design Type; Extra Long Length; Normal Precision Class; Low Pretension