Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BSP 10 45 SL

BSP 10 45 SL

BSP 1045 SL PRECISION LINEAR SLIDE ; 45MM L X 10MM W X 6MM H LIMITED SST

Slide Rail Assembly; Linear Ball; 45MM Overall Length; 10MM Overall Width; 6MM Overall Height; 35MM Mounting Hole Spacing; 2.6MM Mounting Hole Diameter; Stainless Steel

Part #

BSP1045SL

BDI #

17007984

PRICE
$ 129.66 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
UNSPSC
31171505
EAN
4549557004674
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Stainless Steel
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Limited Linear Motion Type | Standard Preload
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.02486
Long Description
Slide Rail Assembly; Linear Ball; 45MM Overall Length; 10MM Overall Width; 6MM Overall Height; 35MM Mounting Hole Spacing; 2.6MM Mounting Hole Diameter; Stainless Steel
Overall Length
1.772 Inch | 45 Millimeter
Mounting Hole Diameter
0.102 Inch | 2.6 Millimeter
Mounting Hole Spacing
1.378 Inch | 35 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
0.236 Inch | 6 Millimeter
Stroke Length
1.496 Inch | 38 Millimeter