Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX-3SS

BX-3SS

BX-3SS ECCENTRIC SUPPORT BUSHING ; 0.313" ID X 0.472" OD X 0.99" L

Bushing; Eccentric Support; 0.313" ID X 0.472" OD X 0.99" L; Stainless Steel; Used with BWIE3 Wheel

Part #

BX3SS

BDI #

19117705

PRICE
$ 12.55 / each

QTY

INVENTORY:
3
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Material
Stainless Steel
Used With
BWIE3 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.75 Inch Hex | 5/16 Inch Fastener | 0.042 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
BX3SS
Weight / LBS
0.06
Long Description
Bushing; Eccentric Support; 0.313" ID X 0.472" OD X 0.99" L; Stainless Steel; Used with BWIE3 Wheel