Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX-4SS

BX-4SS

BX-4SS ECCENTRIC SUPPORT BUSHING ; 0.375" ID X 0.59" OD X 1.177" L

Bushing; Eccentric Support; 0.375" ID X 0.59" OD X 1.177" L; Stainless Steel; Used with BWIE4 Wheel

Part #

BX4SS

BDI #

19117706

PRICE
$ 14.94 / each

QTY

INVENTORY:
56
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31171600
Product Name
Bushing
Product Type
Eccentric Support
Size
0.375 IN ID X 0.59 IN OD X 1.177 IN L
Material
Stainless Steel
Used With
BWIE4 Wheel
Inch - Metric
Inch
Other Features
Standard Profile | 0.875 Inch Hex | 3/8 Inch Fastener | 0.06 Inch Offset
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer URL
Manufacturer Item Number
BX4SS
Weight / LBS
0.101
Long Description
Bushing; Eccentric Support; 0.375" ID X 0.59" OD X 1.177" L; Stainless Steel; Used with BWIE4 Wheel