Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT8837

13112

13112 ACME SCREW ; POWERAC 1"-2 RH 12'

Ball Screw; 1" Screw Diameter; 1/2" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 2 Thread Starts; Steel; 20112 | 30112 Ball Nut Series

Part #

13112

BDI #

22853537

PRICE
$ 751.05 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
12.08
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Nut Series
20112 | 30112
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
13112
Weight / LBS
26.64
Long Description
Ball Screw; 1" Screw Diameter; 1/2" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 2 Thread Starts; Steel; 20112 | 30112 Ball Nut Series
Screw Diameter
1 Inch | 25.4 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Thread Lead
0.5 Inch | 12.7 Millimeter