Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

190-9104 X 40IN

190-9104 X 40IN

190-9104 X 40IN BALLSCREW

Ball Screw; 1" Diameter; 1/4" Lead; 40" Length; 0.84" Root Diameter; Right Hand Thread Direction; Alloy Steel Material

Part #

190-9104 X 40IN

BDI #

25124823

QTY

CATEGORY
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111535
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
1" Diameter; 1/4" Lead; 40" Length; 0.84" Root Diameter; Right Hand Thread Direction; Alloy Steel Material
Long Description
Ball Screw; 1" Diameter; 1/4" Lead; 40" Length; 0.84" Root Diameter; Right Hand Thread Direction; Alloy Steel Material