Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

190-9123 CUT TO 24IN

190-9123 CUT TO 24IN

190-9123 CUT TO 24IN BALLSCREW

Ball Screw; 3/4" Diameter; 1/2" Lead; 24" Length; 0.63" Root Diameter; Alloy Steel Material; Precision; Right Hand Thread

Part #

190-9123 CUT TO 24IN

BDI #

27439727

QTY

CATEGORY
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111535
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
3/4" Diameter; 1/2" Lead; 24" Length; 0.63" Root Diameter; Alloy Steel Material; Precision; Right Hand Thread
Long Description
Ball Screw; 3/4" Diameter; 1/2" Lead; 24" Length; 0.63" Root Diameter; Alloy Steel Material; Precision; Right Hand Thread