Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51105

51105

51105 ACME SCREW ; POWERAC 1"-5 LH 3'

Ball Screw; 1" Screw Diameter; 0.2" Thread Lead; 36" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40105 | 80105 Ball Nut Series

Part #

51105

BDI #

22853593

PRICE
$ 231.79 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
2.94
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40105 | 80105
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
51105
Weight / LBS
6.48
Long Description
Ball Screw; 1" Screw Diameter; 0.2" Thread Lead; 36" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40105 | 80105 Ball Nut Series
Screw Diameter
1 Inch | 25.4 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Length
36 Inch | 914.4 Millimeter