Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51174

51174

51174 ACME SCREW ; POWERAC 1-3/4"-4 LH 3'

Ball Screw; 1-3/4" Screw Diameter; 1/4" Thread Lead; 36" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 80174 Ball Nut Series

Part #

51174

BDI #

22853609

PRICE
$ 539.65 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
9.48
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
80174
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
51174
Weight / LBS
20.91
Long Description
Ball Screw; 1-3/4" Screw Diameter; 1/4" Thread Lead; 36" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 80174 Ball Nut Series
Screw Length
36 Inch | 914.4 Millimeter
Screw Diameter
1.75 Inch | 44.45 Millimeter
Thread Lead
0.25 Inch | 6.35 Millimeter