Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT5005

52152

52152 ACME SCREW ; POWERAC 1-1/2"-2 LH 6'

Ball Screw; 1-1/2" Screw Diameter; 1/2" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 2 Thread Starts; Steel; 40152 | 80152 Ball Nut Series

Part #

52152

BDI #

22853641

PRICE
$ 1,060.32 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
13.47
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
2
Material
Steel
Ball Nut Series
40152 | 80152
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
52152
Weight / LBS
29.7
Long Description
Ball Screw; 1-1/2" Screw Diameter; 1/2" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 2 Thread Starts; Steel; 40152 | 80152 Ball Nut Series
Screw Diameter
1.5 Inch | 38.1 Millimeter
Screw Length
72 Inch | 1828.8 Millimeter
Thread Lead
0.5 Inch | 12.7 Millimeter