Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT3261

52224

52224 ACME SCREW ; POWERAC 2-1/4"-4 LH 6'

Ball Screw; 2-1/4" Screw Diameter; 1/4" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40224 | 80224 Ball Nut Series

Part #

52224

BDI #

22853655

PRICE
$ 1,874.49 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
30.73
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40224 | 80224
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
52224
Weight / LBS
67.74
Long Description
Ball Screw; 2-1/4" Screw Diameter; 1/4" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40224 | 80224 Ball Nut Series
Screw Length
72 Inch | 1828.8 Millimeter
Thread Lead
0.25 Inch | 6.35 Millimeter
Screw Diameter
2.25 Inch | 57.15 Millimeter