Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11070

53125

53125 ACME SCREW ; POWERAC 1-1/4"-5 LH 12'

Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40125 | 80125 Ball Nut Series

Part #

53125

BDI #

22853675

PRICE
$ 1,133.06 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
19.0
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40125 | 80125
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
53125
Weight / LBS
41.88
Long Description
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40125 | 80125 Ball Nut Series
Screw Diameter
1.25 Inch | 31.75 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter