Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

53205

53205

53205 ACME SCREW ; POWERAC 2"-5 LH 12'

Ball Screw; 2" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40205 | 80205 Ball Nut Series

Part #

53205

BDI #

22853691

PRICE
$ 2,398.35 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
51.87
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40205 | 80205
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
53205
Weight / LBS
114.36
Long Description
Ball Screw; 2" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40205 | 80205 Ball Nut Series
Screw Diameter
2 Inch | 50.8 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter