Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT9562

53254

53254 ACME SCREW ; POWERAC 2-1/2"-4 LH 12'

Ball Screw; 2-1/2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40254 | 80254 Ball Nut Series

Part #

53254

BDI #

22853695

PRICE
$ 3,471.42 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
81.05
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40254 | 80254
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
53254
Weight / LBS
178.68
Long Description
Ball Screw; 2-1/2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40254 | 80254 Ball Nut Series
Screw Length
144 Inch | 3657.6 Millimeter
Screw Diameter
2.5 Inch | 63.5 Millimeter
Thread Lead
0.25 Inch | 6.35 Millimeter