Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R-1002L-48.912-FLX-QKS-QF1S

R-1002L-48.912-FLX-QKS-QF1S

R-1002L-48.912-FLX-QKS-QF1S BALLSCREW

Ball Screw; 1" Nominal Diameter; 48.912" Length; 0.879" Root Diameter; Steel Material; Precision; Right Hand Thread

Part #

R-1002L-48.912-FLX-QKS-QF1S

BDI #

27438681

QTY

CATEGORY
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111535
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
1" Nominal Diameter; 48.912" Length; 0.879" Root Diameter; Steel Material; Precision; Right Hand Thread
Long Description
Ball Screw; 1" Nominal Diameter; 48.912" Length; 0.879" Root Diameter; Steel Material; Precision; Right Hand Thread