Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT5076

SRT5076

SRT5076 BALL SCREW ; POWERTRAC 3000-0660 SRT LH 12'

Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series

Part #

SRT5076

BDI #

22853017

PRICE
$ 9,819.24 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
106.69
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT5076
Weight / LBS
235.2
Long Description
Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Thread Lead
0.66 Inch | 16.764 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Screw Diameter
3 Inch | 76.2 Millimeter