Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRW 12 400

CRW 12 400

CRW 12 400 CROSSED ROLLER WAY ; 400MM LENGTH STANDARD CST

Slide Rail Assembly; Crossed Roller; 400MM Overall Length; 58MM Overall Width; 28MM Overall Height; 100MM Mounting Hole Spacing; 10MM Mounting Hole Diameter; Carbon Steel

Part #

CRW12400

BDI #

23283306

PRICE
$ 1,228.88 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
9.419
UNSPSC
23153030
EAN
4549557024511
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Carbon Steel
Inch - Metric
Metric
Other Features
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
20.7636
Long Description
Slide Rail Assembly; Crossed Roller; 400MM Overall Length; 58MM Overall Width; 28MM Overall Height; 100MM Mounting Hole Spacing; 10MM Mounting Hole Diameter; Carbon Steel
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
15.748 Inch | 400 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.394 Inch | 10 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Height
1.102 Inch | 28 Millimeter