Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRW 12 500

CRW 2 150

CRW 2 150 CROSSED ROLLER WAY ; 150MM LENGTH STANDARD CST

Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 12MM Overall Width; 6MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Carbon Steel

Part #

CRW2150

BDI #

23283394

PRICE
$ 502.84 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
23153030
EAN
4549557023668
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Carbon Steel
Inch - Metric
Metric
Other Features
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.33022
Long Description
Slide Rail Assembly; Crossed Roller; 150MM Overall Length; 12MM Overall Width; 6MM Overall Height; 15MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Carbon Steel
Stroke Length
0 Inch | 0 Millimeter
Overall Length
5.906 Inch | 150 Millimeter
Mounting Hole Diameter
0.118 Inch | 3 Millimeter
Mounting Hole Spacing
0.591 Inch | 15 Millimeter
Overall Height
0.236 Inch | 6 Millimeter
Overall Width
0.472 Inch | 12 Millimeter