Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CSWIE1P

CSWIE1P

CSWIE1P CROWN ROLLER ; POLYMER SHIELDED ECCENTRIC

Studded Wheel; Flat Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel

Part #

CSWIE1P

BDI #

19118168

PRICE
$ 29.45 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
Flat Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Polymer Overmoulded Stainless Steel
Eccentric/Concentric
Eccentric
Inch - Metric
Metric
Other Features
Carbon Chromium | Crowned Outer | Stainless Steel Retainer | M6 X 1 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
Flat Rail Linear
Manufacturer URL
Manufacturer Item Number
CSWIE1P
Weight / LBS
0.022
Long Description
Studded Wheel; Flat Rail; 6.3MM Bore; 19.58MM Outside Diameter; 7.88MM Wheel Width; 19.34MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel
Wheel Width
0.31 Inch | 7.88 Millimeter
Overall Width
0.761 Inch | 19.34 Millimeter
Outside Diameter
0.771 Inch | 19.58 Millimeter
Bore
0.248 Inch | 6.3 Millimeter