Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

201-266

201-266

201-266 RAIL ASSEMBLY

Rail Assembly; Double Edge V; 266MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 266MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 1 Carriage; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height

Part #

201-266

BDI #

19117387

PRICE
$ 607.41 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.536
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU20-18
Number of Bearing Blocks/Carriages
1
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
201-266
Long Description
Rail Assembly; Double Edge V; 266MM Rail Length; 20MM Rail Width; 12.4MM Support Rail Width; 266MM Overall Length; 64MM Overall Width; 24.95MM Overall Height; AU20-18; 1 Carriage; 100MM Carriage Length; 64MM Carriage Width; 24MM Carriage Height
Rail Length
10.472 Inch | 266 Millimeter
Overall Length
10.472 Inch | 266 Millimeter
Overall Height
0.982 Inch | 24.95 Millimeter
Support Rail Width
0.488 Inch | 12.4 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Carriage Length
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Center Distance of Mounting Holes
3.543 Inch | 90 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Carriage Width
2.52 Inch | 64 Millimeter
Carriage Height
0.945 Inch | 24 Millimeter