Manufacturer Name
THOMSON INDUSTRIES
Product Name
Round Rail Assembly
Product Type
Fully Supported | Dual Shaft
Bearing Block/Carriage Number
DSRC-16-SB
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
DSRA-16
Material
Aluminum Carriage and Support Rail | Steel Shaft
Other Features
Integrated Wide Width Carriage with 4 Open Ball Bearing | 3/8 Inch Bolt
Category - BDI
Round Rail Assemblies
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
2DA1600BL72
Long Description
Round Rail Assembly; Fully Supported | Dual Shaft; 1" Shaft Diameter; 72" Shaft Length; 3-1/4" Support Rail Width; 1-3/8" Base to Shaft Center; DSRC-16-SB; 1 Bearing Block/Carriage; Bearing Block/Carriage: 7-1/2" Length; 7.6" Width; 2.44" Height
Shaft Length
72 Inch | 1,828.8 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Bearing Block/Carriage Length
7.5 Inch | 190.5 Millimeter
Stroke Length
64.5 Inch | 1,638.3 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Bearing Block/Carriage Height
2.44 Inch | 61.976 Millimeter
Support Rail Width
3.25 Inch | 82.55 Millimeter
Bearing Block/Carriage Width
7.6 Inch | 193.04 Millimeter
Base to Center of Shaft
1.375 Inch | 34.925 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter