Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCM03005P01K00

MCM03005P01K00

MCM03005P01K00 LINEAR RAIL ASSEMBLY ; NON RETURNABLE 56MM MAX STROKE 50MM/S

Rail Assembly; Ball Nut Profile; Series MCM; 115MM Rail Length; 34MM Rail Width; 160MM OA Length; 34MM OA Width; 24.5MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 50MM Stroke Length; 80MM Fixing Hole Center to Center (Pitch)

Part #

MCM03005P01K00

BDI #

1190599

PRICE
$ 2,044.67 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
23153000
EAN
0029176504440
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MCM
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Precision | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
MCM03005P01K00
Weight / LBS
1.323
Long Description
Rail Assembly; Ball Nut Profile; Series MCM; 115MM Rail Length; 34MM Rail Width; 160MM OA Length; 34MM OA Width; 24.5MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 50MM Stroke Length; 80MM Fixing Hole Center to Center (Pitch)
Rail Width
1.339 Inch | 34 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Ball Screw Diameter
0.236 Inch | 6 Millimeter
Center Distance of Mounting Holes
3.15 Inch | 80 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Overall Height
0.965 Inch | 24.5 Millimeter
Rail Length
4.528 Inch | 115 Millimeter
Ball Screw Lead
0.039 Inch | 1 Millimeter
Stroke Length
1.969 Inch | 50 Millimeter