Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML-12C2R125HS2/U

ML-12C2R125HS2/U

ML-12C2R125HS2/U C-LUBE LINEAR WAY

Rail Assembly; Profile Rail; Ball Guide Profile; Series ML; 125MM Rail Length; 12MM Rail Width; 34MM OA Length; 27MM OA Width; 13MM OA Height; 2 Carriages/Rail; Stainless Steel; No Ball Screw

Part #

ML-12C2R125HS2/U

BDI #

21561306

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
2
Series
ML
Carriage Number
ML12C2HS2/U
Material
Stainless Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Linear Way
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00280
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.17913
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series ML; 125MM Rail Length; 12MM Rail Width; 34MM OA Length; 27MM OA Width; 13MM OA Height; 2 Carriages/Rail; Stainless Steel; No Ball Screw
Rail Width
0.472 Inch | 12 Millimeter
Overall Height
0.512 Inch | 13 Millimeter
Rail Length
4.921 Inch | 125 Millimeter
Overall Length
1.339 Inch | 34 Millimeter
Overall Width
1.063 Inch | 27 Millimeter